R Series Stem Connector in Grey

Part #MRCGY  |  Item #7859107  |  Manufacturer Part #RC-GY

$11.91 EACH

Color/Finish: Grey

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Constructed from metal
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for wet location.
  • Professional installation recommended.

Specifications

Collection: R Series

Color Finish: Grey

Color Finish Category: Greys

Dimmable: No

ETL Listed: No

Height: 1-1/2 in

Length: 1-5/8 in

MA Approved: No

Material: Metal

Product Type: Stem Connector

UL Listed: Suitable for Wet Locations

WaterSense Labeled: No

Width: 1-1/4 in