R Series WAREHOUSE SHADE 200W R SERIES ARCHITECTBRONZE

Part #MRWHS17ABR  |  Item #7736963  |  Manufacturer Part #RWHS17-ABR

$111.51 EACH

Color/Finish: Architectural Bronze

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • The R Series offers a variety of accessories that must be purchased separately such as coupler, LED Module, swivel and wire guards.
  • Constructed from metal
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for wet location.
  • Professional installation recommended.

Documents

Specifications

Collection: R Series

Color Finish: Architectural Bronze

Color Finish Category: Bronze Tones

ETL Listed: No

Height: 9-1/4 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Retro

MA Approved: No

Number Of Lights: 1

UL Listed: Suitable for Wet Locations

Volts: 110/120V

WaterSense Labeled: No

Watts: 200

Width: 17 in