R Series Wire Guard in Satin Black

Part #MRWG14SB  |  Item #7737083  |  Manufacturer Part #RWG14-SB

$35.01 EACH

Color/Finish: Satin Black

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • This product can protect the light bulb.
  • Constructed from metal
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • Professional installation recommended.

Specifications

Collection: R Series

Color Finish: Satin Black

Color Finish Category: Blacks

Height: 3-1/2 in

MA Approved: No

UL Listed: Yes

WaterSense Labeled: No

Width: 14 in