4-Light 16 in. Wide Pendant Light in Antique Silver (240W)

You last purchased this on
 
Millennium Lighting

Ritner 4-Light 16 in. Wide Pendant Light in Antique Silver (240W)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Millennium Lighting

Ritner 4-Light 16 in. Wide Pendant Light in Antique Silver (240W)

  • Fast #
  • Part #M3244AS
  • Item #7731938
  • Manufacturer Part #3244-AS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Silver Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Compatible with standard wall dimmer
  • Professional installation recommended.
  • This item is rated for dry location.
  • Meets CSA standards
  • Requires Certification

Documents


Specifications

Collection:
Ritner
Color Finish Category:
Silver Tones
Color Finish Name:
Antique Silver
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
24 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
MA Approved -:
No
Number of Lights:
4
UL Listed:
Suitable for Dry Locations
Volts:
110/120V
WaterSense Labeled:
No
Watts:
60 W
Width:
16 in