60W 5-Light Candelabra E-12 Pendant in Vintage White

You last purchased this on
 
Millennium Lighting

Ritner 60W 5-Light Candelabra E-12 Pendant in Vintage White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Millennium Lighting

Ritner 60W 5-Light Candelabra E-12 Pendant in Vintage White

  • Fast #
  • Part #M3245VW
  • Item #7859006
  • Manufacturer Part #3245-VW
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vintage White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Compatible with standard wall dimmer
  • Professional installation recommended.
  • This item is rated for dry location.
  • Meets CSA standards
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Ritner
Color Finish Category:
Whites
Color Finish Name:
Vintage White
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear
Height:
68 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
MA Approved -:
No
Material:
Steel
Number of Lights:
5
UL Listed:
Suitable for Dry Locations
Volts:
120V
WaterSense Labeled:
No
Watts:
60 W
Width:
40 in