8 x 11-3/4 in. 100W 1-Light Outdoor Wall Sconce in Galvanized

You last purchased this on
 
Millennium Lighting

R Series 8 x 11-3/4 in. 100W 1-Light Outdoor Wall Sconce in Galvanized

This product requires certification to purchase.
Brand image
You last purchased this on
 
Millennium Lighting

R Series 8 x 11-3/4 in. 100W 1-Light Outdoor Wall Sconce in Galvanized

  • Fast #
  • Part #MRWHWB8GA
  • Item #7737045
  • Manufacturer Part #RWHWB8-GA
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Galvanized Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Constructed from metal
  • 1 year limited manufacture's warranty
  • Requires (1) 100 watt medium (E26) bulb required
  • This item is rated for wet location.
  • Professional installation recommended.
  • Meets CSA standards
  • This item is UL listed
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
R Series
Color Finish Category:
Greys
Color Finish Name:
Galvanized
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
11-3/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
MA Approved -:
No
Number of Lights:
1
UL Listed:
Suitable for Wet Locations
Volts:
120V
WaterSense Labeled:
No
Watts:
100 W
Width:
8 in