Taos 100W 1-Light Medium E-26 Vanity Fixture in Matte Black with Wood Grain

Part #M3801MBWG  |  Item #8205499  |  Manufacturer Part #3801-MB/WG

$93.95 EACH

Color/Finish: Matte Black/Wood Grain

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Place this fixture to the side of your mirror to add the perfect lighting to your bathroom.
  • Constructed from metal
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for damp location.
  • Professional installation recommended.

Specifications

ADA Compliant: No

Collection: Taos

Color Finish: Matte Black/Wood Grain

Color Finish Category: Blacks

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 8-1/2 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Up Lighting

Lighting Style: Traditional

Material: Metal

Number Of Lights: 1

Sconce Type: Vanity

UL Listed: Suitable for Damp Locations

Watts: 100

Weight: 3.15

Width: 5 in