This product requires certification to purchase.

1-Light Outdoor Wall Sconce in Matte Black

Millennium Lighting

Vegas 1-Light Outdoor Wall Sconce in Matte Black

  • Fast #
  • Part #M8001MB
  • Item #8286541
  • Manufacturer Part #8001-MB
4.1 out of 5 Customer Rating
Brand image
Millennium Lighting

Vegas 1-Light Outdoor Wall Sconce in Matte Black

  • Fast #
  • Part #M8001MB
  • Item #8286541
  • Manufacturer Part #8001-MB
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Great way to eliminate your space
  • Constructed from metal
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for wet location.
  • Professional installation recommended.
  • Requires Certification

Documents

Dimensions & Measurements
Depth
5-71/100 in
Height
7 in
Width
4-1/2 in
Characteristics & Features
Collection
Vegas
Color Finish Category
Blacks
Color Finish Name
Matte Black
Dimmable
No
Glass Type
Sandblast
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number of Lights
1
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
Type
M8001MB
UL Listed
Yes
UPC
842639025340