21 in. 450 lb. Lower Mast Extension

You last purchased this on
 
Miller Fall Protection

21 in. 450 lb. Lower Mast Extension

This product requires certification to purchase.
Brand image
You last purchased this on
 
Miller Fall Protection

21 in. 450 lb. Lower Mast Extension

  • Fast #
  • Part #MDH2221
  • Item #4301631
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Combining Lower Mast Extensions with the One-Piece Adjustable Mast or the Two-Piece Upper Mast eliminates the need for custom-length masts.
  • Extensions provide the flexibility to change overall mast height from 41" to 146"
  • Requires Certification

Specifications

Height:
21 in
Lift Capacity:
450 lb
Material:
Aluminum, Stainless Steel, Carbon Steel
Weight:
14 lb