6 ft. Single Leg Lanyard with Locking Snap Hooks
6 ft. Single Leg Lanyard with Locking Snap Hooks
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Locking snap hook harness
- Unique stretchable design minimizes tripping, snagging and dragging
- 1 Leg lanyard
- Includes a Heavy duty back-up safety strap
- SofStop shock absorber pack is designed with a specially-woven inner core that smoothly expands up to 42 in
Documents
Specifications
- ANSI:
- ANSI Z359
- CSA Certified:
- CSA Z259.11
- Cable Length (ft):
- 6 ft
- Coating:
- Zinc Plated
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Length:
- 6 ft
- Material:
- Steel, Plastic
- Material Type:
- Polyester, Nylon
- OSHA:
- OSHA 1910.66;OSHA 1926.503
- Weight:
- 2.2 lb
- Work Load Limit:
- 310 lb