6 ft. Welder Cross Arm Strap

You last purchased this on
 
Miller Fall Protection

6 ft. Welder Cross Arm Strap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Miller Fall Protection

6 ft. Welder Cross Arm Strap

  • Fast #
  • Part #M8185K6FTBL
  • Item #761605
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Green
Length:
6 ft
Type:
M8185K6FTBL
Work Load Limit:
400 lb