Universal Size Sliding Back Harness D-ring and with Leg Strap
DuraFlex® Universal Size Sliding Back Harness D-ring and with Leg Strap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI A10.32, ANSI Z359.11
- Application:
- General Industrial
- CSA Certified:
- CSA Z259.1A
- Clothing Size:
- Universal
- Collection:
- DuraFlex®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Material:
- Plastic, Steel
- Material Type:
- Polyester
- OSHA:
- OSHA 1910.66;OSHA 1926.502
- Product Type:
- Harness, D-Ring, Strap
- Type:
- MP9504UGN
- Work Load Limit:
- 400 lb