20 ft. Self Retractable Lifeline
Falcon™ 20 ft. Self Retractable Lifeline
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI Z359-2007
- Collection:
- Falcon™
- Color Finish Name:
- Red
- Length:
- 20 ft
- Material:
- Metal, Plastic
- Material Type:
- Nylon
- Type:
- MMP20GZ720FT
- Work Load Limit:
- 400 lb