L/XL Size Welder Harness in Blue
L/XL Size Welder Harness in Blue
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inner core adds strength and high temperature resistance.
- Designed with friction buckle shoulder straps and mating buckle leg straps; sliding back D-ring.
- Specially designed with blue, flame-retardant Nomex webbing and contrasting yellow Kevlar core. Special webbing protects against weld splatter
- Meets National Fire Protection Association (NFPA) standards, OSHA, ANSI and CSA requirements.
Specifications
- ANSI:
- ANSI A10.32, ANSI Z359.1, ANSI Z359.11
- ASTM:
- ASTM F-887, ASTM F-887 2013 Type A
- Application:
- General Industrial
- CSA Certified:
- Yes
- Clothing Size:
- L/XL
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Material:
- Carbon Steel, Kevlar®, Leather, Nomex®, Plastic
- Material Type:
- Evoprene, Nylon, Polyester
- OSHA:
- OSHA 1910.66;OSHA 1926.502
- Work Load Limit:
- 400 lb