6 ft. Shock Absorbing Lanyard
Manyard® 6 ft. Shock Absorbing Lanyard
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heavy duty tubular web outer jacket
- Unique warning flag indicates unit has been involved in a fall and should be removed from service
- 6' web tubular lanyards with a built-in shock-absorbing inner core
- Meets OSHA, ANSI A10.32, and CSA standards
- Maximum capacity: 310 lbs
Specifications
- ANSI:
- ANSI A10.32
- Collection:
- Manyard®
- Color Finish Name:
- Yellow
- Length:
- 6 ft
- Material:
- Plastic
- Material Type:
- Polyester
- Type:
- H219WRS6FTYL
- Work Load Limit:
- 310 lb