6 ft. Shock Absorbing Lanyard with Twin-Leg

You last purchased this on
 
Miller Fall Protection

Manyard® 6 ft. Shock Absorbing Lanyard with Twin-Leg

This product requires certification to purchase.
Brand image
You last purchased this on
 
Miller Fall Protection

Manyard® 6 ft. Shock Absorbing Lanyard with Twin-Leg

  • Fast #
  • Part #M232WLS6FTYL
  • Item #655735
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Heavy-duty tubular web outer jacket serves as a back-up lanyard for added safety.
  • Unique warning flag indicates unit has been involved in a fall and should be removed from service.
  • 6 ft. web tubular lanyards with with a built-in shock-absorbing inner core that smoothly expands up to 42 inches to safely reduce fall arrest forces.
  • Available in lengths from 4ft. to 10ft.
  • Maximum work load 310 lbs.
  • Webbing protected with Teflon® HT for up to 25% longer service life.
  • Requires Certification

Specifications

ANSI:
ANSI A10.32
Application:
Construction, Manufacturing
CSA Certified:
CSA Z259.11
Collection:
Manyard®
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Length:
6 ft
Material:
Plastic, Steel
Material Type:
Polyester
Product Type:
Lanyard
Work Load Limit:
310 lb