100 ft. Tripod or Mounting Bracket

You last purchased this on
 
Miller Fall Protection

MightEvac™ 100 ft. Tripod or Mounting Bracket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Miller Fall Protection

MightEvac™ 100 ft. Tripod or Mounting Bracket

  • Fast #
  • Part #MMR100GX100FT
  • Item #4304363
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • No annual factory recertification required (USA only)
  • Lightweight
  • Includes 9' tripod, mounting bracket and carabineer
  • Convenient, heavy-duty carrying handle
  • For emergency evacuation only
  • Corrosion-resistant components
  • Capacity rating 400 lbs when using a SofStop® shock absorber
  • Quick and easy rescue with a 4:1 mechanical advantage (average speed of 25' [7.6 m] per minute)
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A10.32
Coating:
Galvanized
Collection:
MightEvac™
Length:
100 ft
Material:
Steel
Width:
3/16 in
Work Load Limit:
310 lb