11 ft. Fall Limiter with Carabiner
MiniLite® 11 ft. Fall Limiter with Carabiner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Corrosion-resistant, stainless steel interior components with high-impact thermoplastic housing.
- Ideal for general plant maintenance, aerial or fork lifts, cherry pickers, bucket trucks, scaffold and steel erection.
- Compact, 11 ft. self-retracting web lanyard with quick-activating brake system that limits a free fall.
- Webbing protected with Teflon® HT for up to 25% longer service life.
- Maximum work load 310 lbs.
- One locking snap hook (3/9" gate opening) on lanyard end.
- Visual load indicator identifies when a unit has been involved in a fall.
Specifications
- ANSI:
- ANSI Z359
- Application:
- Construction, Municipal
- Collection:
- MiniLite®
- Length:
- 11 ft
- Material:
- Stainless Steel
- Product Type:
- Fall Limiter, Carabiner
- Type:
- MFL11111FT
- Weight:
- 2.5 lb
- Work Load Limit:
- 310 lb