Universal Size Back Padding Body Harness

You last purchased this on
 
Miller Fall Protection

Revolution™ DualTech® Arc-Rated Universal Size Back Padding Body Harness

This product requires certification to purchase.
Brand image
You last purchased this on
 
Miller Fall Protection

Revolution™ DualTech® Arc-Rated Universal Size Back Padding Body Harness

  • Fast #
  • Part #MRKNARQCUBK
  • Item #4298627
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Kevlar®-Nomex® Webbing
  • Leather insulators under all metal hardware
  • Designed to protect workers from falls caused when working near energized electrical sources
  • Meets ASTM F887-05 arc-flash standards
  • Quick connect buckle legs
  • Universal (L/XL) size
  • Bright red binding on padding easily identifies as an arc-rated product
  • Kevlar® web loop on the back pad
  • Requires Certification

Specifications

ASTM:
ASTM F-887-05
Clothing Size:
Universal
Collection:
Revolution™ DualTech® Arc-Rated
Color Finish Name:
Black
Type:
MRKNARQCUBK
Work Load Limit:
400 lb