Universal Size Friction Buckle Adjustable Shoulder Strap Harness
Revolution™ Universal Size Friction Buckle Adjustable Shoulder Strap Harness
Product Details
Product Details
- Side D-ring
- Miller revolution vinyl coated harnesses feature a special vinyl coating on the webbing to protect against a variety of liquids that could compromise overall performance
Specifications
- ANSI:
- ANSI A10.32, ANSI Z359
- Application:
- Painting
- Capacity:
- 400 lb
- Clothing Size:
- M
- Coating:
- Vinyl
- Collection:
- Revolution™
- Color Finish Name:
- Green
- Depth:
- 4-1/2 in
- Lift Capacity:
- 400 lb
- Material:
- Plastic
- Material Type:
- Polyester
- OSHA:
- OSHA 1910.66
- Work Load Limit:
- 400 lb