Revolution™ Universal Size Friction Buckle Adjustable Shoulder Strap Harness

Part #MRPCFDTBUGN  |  Item #4303110

Clothing Size:

M
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Miller revolution vinyl coated harnesses feature a special vinyl coating on the webbing to protect against a variety of liquids that could compromise overall performance

Specifications

ANSI Specifications: [ANSI A10.32, ANSI Z359]

Application: Construction

CSA Certified: CSA Z259.11

Capacity: 400 lb

Clothing Size: M

Coating: Vinyl

Collection: Revolution™

Color Finish: Green

Color Finish Category: Greens

Depth: 4-1/2 in

Gender: Unisex

Lift Capacity: 400

Material: Plastic

Material Type: Polyester

OSHA Specifications: OSHA 1910.66

Tensile Strength: 4000 lb

Weight: 4.42

Work Load Limit: 400