XXL/XXXL Size Friction Buckle Adjustable Shoulder Strap Harness
Revolution™ XXL/XXXL Size Friction Buckle Adjustable Shoulder Strap Harness
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI A10.32, ANSI Z359 2007
- CSA Certified:
- CSA Z259.11
- Clothing Size:
- XXL/XXXL
- Coating:
- Vinyl
- Collection:
- Revolution™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Green
- Material:
- Brass, Carbon Steel, Lycra, Plastic, Rubber, Stainless Steel
- Material Type:
- Evoprene, Nylon, Polyester
- OSHA:
- OSHA 1910.66;OSHA 1926.502
- Work Load Limit:
- 400 lb