Revolution™ XXXL Size Harness with Front, Side and Back D-ring

Part #MRDTFDQCDP3XLBK  |  Item #5061075

Clothing Size:

XXXL

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • DualTech™ Webbing – Webbing offers a soft, textured inside and a durable, chemical-resistant polyester outer material
  • Web Finials – Clip-on design safely organizes webbing after proper adjustment
  • PivotLink Connection – Unique rotary design provides greater comfort in bending/mobility
  • Ergo Armor Back Shield – Semi-flexible back shield minimizes impact from sharp/heavy snap hooks and self-retracting lifelines
  • Cam Buckles – Easy, one-hand adjustment/release allows simultaneous adjustment of shoulder straps
  • Self-Contained Label Pack - Integrated pack encapsulates labels minimizing damage and loss
  • Integrated Accessory System – Modular attachment design provides connection points for belts/tools/accessories

Specifications

Clothing Size: XXXL

Collection: Revolution™

Color Finish: [Black, Green]

Color Finish Category: Blacks

Material: Plastic

Material Type: Polyester

Product Type: [Harness, D-Ring]

Type: MRDTFDQCDP3XLBK

Work Load Limit: 400