Scorpion™ 9 ft. Fall Limiter with D-ring Swivel Hook

Part #MPFL59FT  |  Item #4303251

Call for Pricing

Length:

9 ft

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Small, lightweight design
  • Quick-activating, high-strength stainless steel braking system – arrests free falls
  • 9-ft. of working capacity
  • Variety of integral anchorage connectors available
  • Visual load indicator – indicates the unit must be removed from service
  • No annual factory recertification required

Specifications

ANSI Specifications: ANSI A10.32

Application: Construction, Municipal, Transportation

Collection: Scorpion™

Color Finish: Black, Red

Color Finish Category: Blacks

Length: 9 ft

Material: Stainless Steel

Product Type: Fall Limiter, Hook

Weight: 3.3

Work Load Limit: 310