9 ft. Fall Limiter with Locking Snap Hook
Scorpion™ 9 ft. Fall Limiter with Locking Snap Hook
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quick-activating, high-strength stainless steel braking system – arrests free falls
- 9-ft. of working capacity
- Small, lightweight design
- No annual factory recertification required
- Visual load indicator – indicates the unit must be removed from service
- Variety of integral anchorage connectors available
Specifications
- ANSI:
- ANSI A10.32
- Application:
- Construction, Municipal, Transportation
- Collection:
- Scorpion™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Length:
- 9 ft
- Material:
- Stainless Steel
- Product Type:
- Fall Limiter, Hook
- Type:
- MPFL109FT
- Weight:
- 4 lb
- Work Load Limit:
- 310 lb