9 ft. Self Retractable Lifeline
Scorpion™ 9 ft. Self Retractable Lifeline
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Attach directly to harness back d-ring or use as traditional retractable lifeline
- Stainless steel braking system
- 9' web lifeline
- Type: Steel Twist-Lock Carabiner
- Visual load indicator
Specifications
- ANSI:
- ANSI A10.32
- Collection:
- Scorpion™
- Length:
- 9 ft
- Material:
- Stainless Steel
- Type:
- MPFL29FT
- Work Load Limit:
- 310 lb