Self-Retracting Lifeline 30 ft. Webbing with Tagline and Carabiner
Self-Retracting Lifeline 30 ft. Webbing with Tagline and Carabiner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No annual factory recertification required
- Aluminum snap hook
- Corrosion-resistant stainless steel and aluminum housing extend service life
- Available in 1" polyester webbing, galvanized or stainless steel cable
- Rated to 310 lbs capacity or 400 lbs capacity when using a SofStop shock absorber (526388)
- Carabiner and tagline included
Specifications
- Cable Length (ft):
- 30 ft
- Cable or Wire Type:
- Galvanized
- Lift Capacity:
- 310 lb
- Material:
- Stainless Steel, Galvanized, Plastic
- Material Type:
- PVC
- Weight:
- 14 lb