Stainless Steel Wire Hook Connector
Stainless Steel Wire Hook Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Squeeze spring loaded hook and slip over approved anchor point.
- Applications include approved railings, small I-beams and angle iron.
- Stainless steel wire hook is fast and easy to use.
Specifications
- Application:
- Railings, Angle Iron, Scaffolding
- Material:
- Stainless Steel
- Product Type:
- Connector
- Type:
- MIL470
- Work Load Limit:
- 400 lb