XXL Size Full Body Harness
Titan II XXL Size Full Body Harness
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI A10.32, ANSI Z359 2007
- Application:
- General Industrial
- CSA Certified:
- CSA Z259.10
- Clothing Size:
- XXL
- Collection:
- Titan II
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Material:
- Plastic, Steel
- Material Type:
- Polyester
- OSHA:
- OSHA 1910.66;OSHA 1926.502
- Type:
- MT4500XXLAK
- Work Load Limit:
- 400 lb