DESCRIPTION

  • Fully adjustable design
  • Sliding back D-ring
  • Trilingual labeling instructions
  • Two pull-free lanyard rings

Miller Fall Protection Titan™ Universal Poly Harness

MT4000UAK

Clothing Size:

SPECIFICATIONS

Capacity
400 lbs
Clothing Size
L
Collection
Titan™
Color Finish
Black, Yellow
Material
Plastic
Material Type
Polyester

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$63.03
EACH
  • QUANTITY

DOCUMENTS