DESCRIPTION

  • Ductile iron plugs are Buna-N coated to provide tight shut off even under vacuum conditions
  • Ideal for wastewater
  • Plugs rotate in permanently lubricated 316SS bearings and U-cup stem seals are self-adjusting for trouble free service
  • The port design has streamlined internal contours to provide high capacity straight through flow in the full open position, reducing pressure drop and the effect of erosive media
  • Welded seats are 90 percent nickel for corrosion and erosion resistance and specially profiled for low torque and extended seat life

Milliken Valve 125 psi Cast Iron Flanged Plug Valve

M601N

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B16.1
ASTM Specifications
ASTM A-126 Class B
AWWA Specifications
AWWA C-504
Coating
Buna-N
End Connection 1
Flanged
End Connections
Flanged
ISO Specifications
ISO 9001
Length
9 in
Material
Cast Iron, Ductile Iron, Plastic, Rubber, Stainless Steel
Material Type
316 SS, Buna-N, EPDM
Maximum Pressure
175 psi
Pressure Class
125#
Valve Bonnet Type
Welded
Valve Port Opening
Full Port
Valve Seat Material
Nickel
Valve Size
4 in
Valve Type
Plug Valves

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS