Milliken Valve Cast Iron Flanged Plug Valve Epoxy Lined M601E

DESCRIPTION

  • CNC manufacturing delivers consistent sizes on all components
  • The Milliken criteria of quality, reliability, safety and value are embodied in the MILLCENTRIC Eccentric valve, setting higher standards for dependable performance with excellent features achieved by the utilization of the very latest design and manufact

Milliken Valve Cast Iron Flanged Plug Valve Epoxy Lined

M601E

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-216
End Connection 1
Flanged
Length
9 in
Material
Cast Iron
Maximum Pressure
175 psi
Valve Size
4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS