• Cart

Milliken Valve Flanged Cast Iron Eccentric Plug Valve M601

DESCRIPTION

  • CNC manufacturing delivers consistent sizes on all components
  • The Milliken criteria of quality, reliability, safety and value are embodied in the MILLCENTRIC Eccentric valve, setting higher standards for dependable performance with excellent features achieved by the utilization of the very latest design and manufact

Milliken Valve Flanged Cast Iron Eccentric Plug Valve

M601

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-126 Grade B, ASTM A-536-Grade 65-45-12
AWWA Specifications
AWWA C-517-09, AWWA C-517-09 Sections 4.3.3.1
End Connection 1
Flanged
Length
9 in
Material
Cast Iron
Maximum Pressure
175 psi
Valve Operator
Wheel Handle
Valve Size
4 in
Valve Type
Plug Valves

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS