Milliken Valve Flanged Check Valve Lever and Weight M8004BZL

DESCRIPTION

  • Valves are produced with cast

Milliken Valve Flanged Check Valve Lever and Weight

M8004BZL

Valve Size:

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
Length
11-1/2 in
Material
Cast Iron
Maximum Pressure
200 psi
Valve Seat Material
Rubber
Valve Size
4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS