DESCRIPTION

Milliken Valve Flanged Check Valve Lever and Weight

M80BZLW

Valve Size:

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Material
Cast Iron
Maximum Pressure
200 psi
Valve Size
6 in
Valve Type
Check Valves

Starting at
Call for Pricing
  • QUANTITY