2-1/2 in. Cast Iron 175 psi Flanged Wheel Handle Plug Valve

You last purchased this on
 
Milliken Valve

Millcentric® 2-1/2 in. Cast Iron 175 psi Flanged Wheel Handle Plug Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milliken Valve

Millcentric® 2-1/2 in. Cast Iron 175 psi Flanged Wheel Handle Plug Valve

  • Fast #
  • Part #M602NL
  • Item #5163788
  • Manufacturer Part #602N 2-1/2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Millcentric®
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Material:
Cast Iron
Pressure - Maximum:
175 psi
Valve Operator:
Wheel Handle
Valve Port Opening:
Full Port
Valve Size:
2-1/2 in
Valve Type:
Plug Valve