Milliken Valve Operating Nut M625S

DESCRIPTION

  • Compact size
  • High Flow Capacity
  • Lightweight construction
  • The Milliken criteria of quality, reliability, safety and value are embodied in the MILLCENTRIC Eccentric valve, setting higher standards for dependable performance with excellent features achieved by the utilization of the very latest design and manufact

Milliken Valve Operating Nut

M625S

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B16.1
ASTM Specifications
ASTM A-126 Class B
AWWA Specifications
AWWA C-517-09
End Connection 1
Flanged
ISO Specifications
ISO 9001
Length
5-1/2 in
Material
Cast Iron
Maximum Pressure
175 psig
Valve Bonnet Type
Welded
Valve Port Opening
Full Port
Valve Seat Material
Nickel Plated Iron
Valve Size
2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS