10 in. Cast Iron 175 psi Mechanical Joint Wheel Handle Plug Valve

You last purchased this on
 
Milliken Valve

Series 600 10 in. Cast Iron 175 psi Mechanical Joint Wheel Handle Plug Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milliken Valve

Series 600 10 in. Cast Iron 175 psi Mechanical Joint Wheel Handle Plug Valve

  • Fast #
  • Part #M600N1BG30410
  • Item #4883055
  • Manufacturer Part #600N1BG304 10
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-126 Grade B, ASTM A-536 Grade 65-45-12
AWWA:
AWWA C-517-09, AWWA C-517-09 Sections 4.3.3.1
Collection:
Series 600
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
Material:
Cast Iron
Pressure - Maximum:
175 psi
Valve Operator:
Wheel Handle
Valve Port Opening:
Full Port
Valve Size:
10 in
Valve Type:
Plug Valve