DESCRIPTION

Mills Iron Works 1-1/2 in. Extra Heavy Black Concentric Swage Plain End

BPXCSNJ

Length:

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
Coating
Black
End Connection 1
Plain End
End Connection 2
Plain End
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Length
3/4 in
Material
Carbon Steel
Schedule Class
Extra Heavy
Size
1-1/2 in x 1-1/2 in
Type
Concentric

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY