DESCRIPTION

Mills Iron Works 1-1/2 in. Galvanized Concentric Swage

G80X160TXTCSNJ

Length:

SPECIFICATIONS

Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Length
3/4 in
Size
1-1/2 in x 1-1/2 in
Type
Concentric

Starting at
Call for Pricing
  • QUANTITY