DESCRIPTION

Mills Iron Works 1 in. Black Concentric Swage Nipple

B80X160PXPCSN

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Coating
Black
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Material
Carbon Steel
Size
1 in x 3/4 in
Type
Concentric, Reducing