DESCRIPTION

Mills Iron Works 1 in. Schedule 160 Galvanized Concentric Swage Threaded Nipple

G160TXTCSNG

Length:

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
1 in
Fitting Size 2
1 in
Length
3/4 in
Schedule Class
160
Size
1 in x 1 in
Type
Concentric

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY