DESCRIPTION

2 in. Beveled x Plain End Extra Heavy Black Concentric Swage

B80BXPCSNK

Length:

SPECIFICATIONS

Coating
Black
End Connection 1
Beveled
End Connection 2
Plain End
Fitting Size 1
2 in
Fitting Size 2
2 in
Length
1 in
Schedule Class
Extra Heavy
Size
2 in x 2 in
Type
Concentric

Starting at
Call for Pricing
  • QUANTITY