DESCRIPTION

Mills Iron Works 2 in. Black Concentric Swage

B80X160BXPCSNK

Length:

SPECIFICATIONS

Coating
Black
Fitting Size 1
2 in
Fitting Size 2
2 in
Length
3/4 in
Size
2 in x 2 in
Type
Concentric

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY