DESCRIPTION

Mills Iron Works 2 in. Extra Heavy Carbon Steel Threaded Both Ends Concentric Swage Nipple

G80TXTCSNK

Length:

SPECIFICATIONS

Coating
Galvanized
End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
2 in
Fitting Size 2
2 in
Length
1 in
Material
Carbon Steel
Schedule Class
Extra Heavy
Size
2 in x 2 in
Type
Concentric

Starting at
Call for Pricing
  • QUANTITY