DESCRIPTION

Mills Iron Works 3/4 in. Plain End Black Schedule 160 Concentric Swage Nipple

B160PXPCSN

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Coating
Black
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Sizes
3/4 in x 1/2 in
Fitting Type
Concentric, Reducing
Material
Carbon Steel
Schedule Class
160