1/4 in. NPT Brass Plug

You last purchased this on
 
Milton

1/4 in. NPT Brass Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milton

1/4 in. NPT Brass Plug

  • Fast #
  • Part #M727
  • Item #1339605
  • Manufacturer Part #727
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Material:
Brass
Pressure - Maximum:
300 psi