1/4 x 1/4 in. Steel FNPT Plug

You last purchased this on
 
Milton

1/4 x 1/4 in. Steel FNPT Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milton

1/4 x 1/4 in. Steel FNPT Plug

  • Fast #
  • Part #M778
  • Item #4100796
  • Manufacturer Part #778
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in x 1/4 in
Material:
Steel
Maximum Temperature:
250
Pressure - Maximum:
300 psi