DESCRIPTION

Milton FNPT x Press A Style Alloy Coupling

M775

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
FNPT
End Connection 2
Press
End Connections
FNPT x Press
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Fitting Type
Straight
Material
Alloy Steel