1/2 in. FNPT G-Style Coupler

You last purchased this on
 
Milton

G Style 1/2 in. FNPT G-Style Coupler

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milton

G Style 1/2 in. FNPT G-Style Coupler

  • Fast #
  • Part #MS1815
  • Item #2187596
  • Manufacturer Part #S-1815
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
G Style
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Material:
Steel, Rubber
Material Type:
Buna-N
Maximum Temperature:
250
Pressure - Maximum:
300 psi